Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse reflection sensor
  • Type of light: Red light
  • Operating principle: Light-on/dark-on mode (switchable)
  • Switching logic: PNP
  • Range: 200 mm
  • Protection rating: IP65/IP67
  • Connection: 0.3 m PUR cable with M12 connector,

Diffuse reflection sensor ifm electronic O6H201

Item number: 110962
EAN: 4021179279420
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

O6

2-200 mm

Red light

633 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

35,4 x 13 x 21 mm

PUR cable with M12 connector

0.3 m

ABS, PPSU, EPDM

PMMA

-25 °C

60 °C

IP65/IP67

CE
cULus
UKCA

Product description
Diffuse reflection sensor ifm electronic O6H201
The O6H201 diffuse reflection sensor from ifm electronic reliably detects objects with visible red light and has a switchable Light-on/dark-on mode. With a range of up to 200 mm, it is ideal for precise close-range applications. The PNP switching logic allows easy integration into industrial control systems. Thanks to its IP65/IP67 Protection rating and robust Enclosure, the O6H201 from ifm electronic is ideally suited for use in harsh environments. It is connected via a 0.3 m PUR cable with M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0