Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse sensor
  • Type of light: Red light
  • Operating principle: Light-on mode
  • Switching logic: PNP
  • Range: 1400 mm
  • Protection rating: IP65
  • Connection: M12 connector,

Diffuse reflection sensor ifm electronic O5H200

Item number: 110956
EAN: 4021179183383
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

O5

50-1400 mm

Red light

624 nm

Rectangular

LED

10 V

36 V

DC

PNP

200 mA

Light-on mode

1000 Hz

yes

56 x 18.2 x 46.8 mm

M12 connector

PA

PMMA

-25 °C

60 °C

IP65

Factory automation

CE
cULus
UKCA

Product description
Diffuse reflection sensor ifm electronic O5H200
The O5H200 diffuse reflection sensor from ifm electronic reliably detects objects with visible red light in light switching mode. With a range of up to 1400 mm, the device is ideal for short to medium distances in object detection. The PNP switching logic ensures simple integration into industrial control systems. Thanks to its IP65 protection rating and M12 connector, the O5H200 from ifm electronic is robust, fast to connect and versatile for use in automation technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0