Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 diffuse-reflection sensor with background suppression
  • Teach-in
  • NO/NC contacts
  • DC PNP
  • Range: 150 mm
  • Light type: red light
  • Protection class: IP67
  • Connection: M12 connector (4-pole)

Diffuse reflection sensor Datalogic 952001001 - S5N-PA-5-M03-PP

Item number: 109039
EAN: 4250738138926
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

0.15 m

S5N

0-150 mm

Red light

630 nm

Cylindrical and threaded

Teach-in button

LED green

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

yes

M18 x 1

Connector M12 (4 pole)

PBT
PMMA

PC, PBT

-25 °C

55 °C

IP67

Factory automation

Product description
Diffuse reflection sensor Datalogic 952001001 - S5N-PA-5-M03-PP
The M18 Diffuse-Reflection Sensor with Background Suppression 952001001 - S5N-PA-5-M03-PP from Datalogic has a maximum range of up to 150 mm, as well as a light-on/dark-on mode It offers the possibility of detection with background suppression at a range of 50 - 100 mm. The Diffuse-Reflection Sensor 952001001 - S5N-PA-5-M03-PP is connected via a 4-pole M12 connector and is used, for example, in packaging machines, processing machinery, conveyor systems, and in automated warehousing.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0