Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Control cable
  • VDE-registered
  • Number of cores and mm² per conductor: 2X x 2.5 mm²
  • Labelling: numbered cores with GN/GE protective conductor
  • Outer sheath: PVC grey
  • Rated voltage: 300/500 V
  • Temperature range max.: -40-80 °C
  • Flame retardant in accordance with IEC 60332-1-2
  • Packaging unit: 50 m

Control cable LAPP ÖLFLEX CLASSIC 110 2X2,5 - 1119952/50

Item number: 108240
EAN: 4044774557946
Corresponding accessories
Technical details

Control cable

2

no

2.5 mm²

50 m

300/500 V

4000 V

grey

7.5 mm

10 x cable Ø

4 x cable Ø

PVC

-40-80 °C

-15-70 °C

Product description
Control cable LAPP ÖLFLEX CLASSIC 110 2X2,5 - 1119952/50

The VDE-registered ÖLFLEX® CLASSIC 110 2X2.5 – 1119952/50 control cable from LAPP is suitable for occasional flexible use, and for permanent installation under moderate mechanical strain. Among other applications, it is intended for dry, damp, or wet rooms, and is very compact on account of the small cable diameter. The 50 m-long control cable is particularly well-suited as a monitoring, control, and flexible connection cable, e.g. in the machine tool industry and plant engineering, in power stations, and in the field of heating and air conditioning.

The ÖLFLEX® CLASSIC 110 2X2.5 – 1119952/50 control cable can be used in case of free movements that are not continuously recurring, or forced guidance, and for torsion applications in wind power plants. At room temperature, it is largely resistant to the effects of acids, bases, and certain oils.

***Outdoors, the control cable cannot be used without UV protection, and only provided the temperature range is taken into consideration. ***

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0