Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Capacitive point level detector
  • Hygienic
  • Ready for use: water-based liquids/with IO-Link alcohol and oil-based liquids or powdery media
  • Output: 3-wire PNP/DC-PNP
  • Process pressure range: -1–16 bar
  • power supply: 10–30 V DC
  • Process temperature range: -20–100 °C
  • Probe material: stainless steel (1.4404)
  • Protection rating: IP65/IP67 or IP66/IP68/IP69K
Configurable

Capacitive point level detector Endress+Hauser Liquipoint FTW23

The Liquipoint FTW23 capacitance point level detector from Endress+Hauser with a pressure measurement range of -1 to 16 bar is ideal for gathering conductive liquids without adhesions. The Liquipoint FTW23 is used for overflow protection of storage tanks and mixing containers and meets all hygiene requirements for the food and beverage industry.

Item number: 500017
from 167,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Capacitive point level detector Endress+Hauser Liquipoint FTW23


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Electronic point level sensor

capacitive

IO-Link

10-30 V DC

DC

DC PNP
3-wire, DC-PNP

-1-16 bar

depending on configuration

PEEK
316L (1.4404)

PPSU
316L (1.4404)

-20-70 °C

100 °C

IP65/IP67
IP66/IP68/IP69K

CE
RoHS
EAC
CSA
RCM
EHEDG
3-A