Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • Base unit BU20-P6+A2+4D
  • BU type C0
  • Push-in terminals
  • With 2 AUX terminals
  • New load group
  • Supply voltage: 24 V DC/230 V AC
  • Connection: push-in terminals

Base Units Siemens SIMATIC ET 200SP BU20-P6+A2+4D - 6ES7193-6BP20-0DC0

Item number: 110681
EAN: 4025515082064
Technical details

24 V DC/230 V AC

20 x 117 x 35 mm

DIN-rail 35 mm

Push-in

CC00-CC09

-30 °C

50 °C

CE
EAC
cULus
UKCA

Product description
Base Units Siemens SIMATIC ET 200SP BU20-P6+A2+4D - 6ES7193-6BP20-0DC0
The SIMATIC ET 200SP base unit BU20-P6+A2+4D - 6ES7193-6BP20-0DC0 from Siemens is a base unit type C0 for the decentralised ET 200SP I/O system. It serves as a mechanical and electrical interface for peripheral modules and enables simple and safe wiring. The base unit has push-in terminals for Fast installation and 2 AUX terminals for additional power supply. By setting up a new load group, Targeted load separation is possible, Which contributes to optimised energy distribution in the control cabinet. Thanks to its compact design and modular construction, It is ideal for flexible and scalable automation solutions in industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0