• Han 10B
  • hood with M20 cable outlet
  • Side entry
  • Low construction
  • Single locking lever
  • Die-cast aluminium
  • Protection: IP65

Hood HARTING 19300101520 - Han 10B-gs-M20

Item number: 103550
EAN: 4250738110809
Corresponding accessories
Corresponding accessories
Technical details

Hoods

Han A

1

M20

Side entry

Locking lever

10 A

grey (RAL 7037)

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19300101520 - Han 10B-gs-M20
The high profile hood 19300101520 - Han 10B-gs-M20 from Harting made of die-cast aluminium has a side entry M20 cable outlet. The locking function for hood 19300101520 - Han 10B-gs-M20 is made via a single locking lever.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0